Shop All Aluminum Sheets
Onlinemetals
0.04" Aluminum Sheet 5052-H32
Mfr # 7126
Zoro # G807151193
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.04
- Width 48
- Length 48
- Material Aluminum
Product Information
- Brand Onlinemetals
- MFR # 7126
- Zoro # G807151193
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 48 |
Length | 48 |
Details
Thickness | 0.04 |
Material | Aluminum |
Item | Alloy Steel Rectangle Bar 4340 |
Description
Aluminum Sheet 5052H32 offers high workability, strength, corrosion resistance, and it can be easily welded 5052 is stronger than 1100 or 3003 alloys, but only has a fair machinability rating It is typically used in aircraft fuel lines, sheet metal work, fuel tanks, appliances, lighting, wires, and rivets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 0.500" Thick (BULK-PS-UHMW-6)
- ZORO SELECT Aluminum Round Tube 6063, 24 in Overall L (18118_24_0)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.035" to 0.067" (LK1522-100)
- ZORO SELECT White Polystyrene Plastic Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-PS-PLY-40)
- ONLINEMETALS 0.04" Anodized Aluminum Sheet Clear 5005 AQ (23889)
- ONLINEMETALS 0.5" Hole x #13 Stainless Expanded 304-Standard (22565)
- ONLINEMETALS 1" x 0.065" Alloy Steel Square Tube 4130 (26419)
- ONLINEMETALS 3" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded (24867)
- ONLINEMETALS 0.125" Aluminum Sheet 6061-T6 (1246)
- ONLINEMETALS 0.063" Anodized Aluminum Sheet Black 5005 AQ (23892)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/8Tx12 Wx24 In L (61P.125X12-24)
- Onlinemetals Aluminum Sheets