Shop All Copper Sheets
Onlinemetals
0.032" Copper Sheet 110-H02
Mfr # 19857
Zoro # G907150591
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
Product Information
- Brand Onlinemetals
- MFR # 19857
- Zoro # G907150591
- Country of Origin United States
- Category Copper Sheets
Dimensions
Width | 24 |
Length | 12 |
Details
Material | Copper |
Thickness | 0.032 |
Item | Aluminum Expanded Sheet 3003 |
Description
Copper Sheet 110 H02 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 12"" Width x 216" Length - Black (20-143-0038)
- MIDWEST FASTENER 3/4" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64347)
- PRECISION BRAND Arbor Shim, 0.0100x1 3/8 ID, PK10 (24270)
- REMINGTON INDUSTRIES 3/4" Diameter, 6061 Aluminum Round Rod, 6" Length, T6511, Extruded, 0.75 inch Dia (0.75RD6061T6511-6)
- ONLINEMETALS 0.025" Copper Sheet 110-H02 (19856)
- ONLINEMETALS 0.75" Hole x 8 ga. Aluminum Expanded 3003-Flattened (22513)
- ONLINEMETALS 0.0216" Copper Sheet 110-O (24683)
- ONLINEMETALS 1.5" OD x 0.095" Wall x 1.31" ID Aluminum Round Tube 6061-T6-Drawn (21760)
- ONLINEMETALS 7" OD x 2" Wall x 3" ID Stainless Round Tube 316 (26794)
- ONLINEMETALS 2" Nom. Schedule 40 Carbon Pipe A500 (23670)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 3/4 In, 6 Ft (CUREC00304)
- Onlinemetals Copper Sheets