Shop All Copper Sheets
Onlinemetals
0.025" Copper Sheet 110-H02
Mfr # 19856
Zoro # G107150568
product price: $694.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$694.99
Free 30-Day Returns
Key Features
- Material Copper
Product Information
- Brand Onlinemetals
- MFR # 19856
- Zoro # G107150568
- Country of Origin United States
- Category Copper Sheets
Dimensions
Width | 96 |
Length | 36 |
Details
Material | Copper |
Thickness | 0.025 |
Item | Aluminum Expanded Sheet 3003 |
Description
Copper Sheet 110 H02 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/8Tx12Wx12 In L (03P.125X12-12)
- ZORO SELECT PVC Type 1 Plastic Sheet 32" L x 16" W x 1/4" Thick (BULK-PS-PVC-360)
- ZORO SELECT Precision Ball, 302SS, 3/32 In, Pk100 (4RJK3)
- ZORO SELECT Black Carbon Fiber Rod Stock 2 ft. L, 1/4" Dia. (BULK-CR-CF-4)
- ONLINEMETALS 0.032" Copper Sheet 110-H02 (19857)
- ONLINEMETALS 2" Nom. Schedule 40 Carbon Pipe A500 (23670)
- ONLINEMETALS 0.04" Copper Sheet 101-H02 (15245)
- ONLINEMETALS 0.0625" Copper Sheet 110-O (21846)
- ONLINEMETALS 0.0625" Copper Sheet 110-1/8-1/4 Hard (20311)
- ONLINEMETALS 1" OD x 0.047" Wall x 0.906" ID Anodized Aluminum Round Tube 6063-T5 Clear (22662)
- ZORO SELECT Flat, Copper, 110, 3/8 x 1 1/2 In, 1 Ft (CUREC00485)
- Onlinemetals Copper Sheets