Shop All Carbon Steel Tube Stock
Onlinemetals
0.025" Aluminum Sheet 3003-H14
Mfr # 8086
Zoro # G907081833
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 3003
- Wall Thickness 0.025
- Length 48
- Standards ASTM B209
Product Information
- Brand Onlinemetals
- MFR # 8086
- Zoro # G907081833
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Length | 48 |
Details
Item | Sheet/Plate |
Material | Aluminum |
Alloy Type | 3003 |
Wall Thickness | 0.025 |
Standards | ASTM B209 |
Description
Aluminum Sheet 3003H14 offers good strength, high durability, easy machinability, high corrosion resistance, and light weight 3003 aluminum is wellsuited to outdoor and harsh environment applications due to its durability and corrosion resistance It is typically used in decorative parts, structural and vehicle trim, chemical tanks, pressure vessels, and piping
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.25" OD x 0.25" Wall x 0.75" ID Aluminum Round Tube 6061-T6-Extruded (7003)
- ZORO SELECT Aluminum Plate 7075, 12 in Overall L (21208_12_12)
- ZORO SELECT Rubber, Vinyl, 3/16"Thick, 36"x12", 70A (BULK-RS-PVC70-15)
- ZORO SELECT Viton Round Cord, 9 mm D, 25' L, 75A, Brown (ZUSA-RC-1243)
- ONLINEMETALS 2" OD x 0.12" Wall x 1.76" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7348)
- ONLINEMETALS 1.5" x 1.5" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9912)
- ONLINEMETALS 0.75" OD x 0.049" Wall x 0.652" ID Carbon Steel Round Tube A513-Type 5 DOM (14697)
- ONLINEMETALS 1" OD x 0.188" Wall x 0.63" ID Carbon Steel Round Tube A513-Type 5 DOM (7777)
- ONLINEMETALS 1.625" OD x 0.083" Wall x 1.459" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7346)
- ONLINEMETALS 0.5" Alloy Steel Round Bar 4340-Normalized Cold Finish (7385)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/2 in Dia. (45r.5-72)
- Onlinemetals Carbon Steel Tube Stock