Shop All Copper Sheets
Onlinemetals
0.0216" Copper Sheet 110-O
Mfr # 24683
Zoro # G607150457
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
Product Information
- Brand Onlinemetals
- MFR # 24683
- Zoro # G607150457
- Country of Origin United States
- Category Copper Sheets
Dimensions
Width | 12 |
Length | 12 |
Details
Material | Copper |
Thickness | 0.0216 |
Item | Alloy Steel Round Tube 4130 |
Description
Copper Sheet 110 O offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications partsHEAT TREATMENT IS NECESSARY TO PROVIDE STRENGTH, AS O TEMPER IS EXTREMELY SOFT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Angle Stock, 3 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-27)
- ZORO SELECT Rod, Carbon Steel, 12L14, 3 In Dia x 3 Ft L (2AHK6)
- HHIP R8 To JT2 Drill Chuck Arbor (3700-0135)
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 30A (BULK-RS-S30-37)
- ONLINEMETALS 0.125" Copper Sheet 110-O (23533)
- ONLINEMETALS 0.0216" Copper Sheet 110-O (24683)
- ONLINEMETALS 2" x 0.625" x 0.25" Carbon Steel Channel A36 Hot Rolled (23400)
- ONLINEMETALS 0.0625" Copper Sheet 110-1/8-1/4 Hard (20311)
- ONLINEMETALS 2" x 2" x 0.25" Stainless T-Bar 304L (23750)
- ONLINEMETALS 0.032" Copper Sheet 110-H02 (19857)
- ONLINEMETALS 1" OD x 0.047" Wall x 0.906" ID Anodized Aluminum Round Tube 6063-T5 Clear (22662)
- Onlinemetals Copper Sheets