Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.0162" Copper Sheet Astm B370
Mfr # 4381
Zoro # G907076471
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type ASTM B370
- Thickness 0.016
- Width 36
- Length 48
Product Information
- Brand Onlinemetals
- MFR # 4381
- Zoro # G907076471
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 36 |
Length | 48 |
Details
Material | Copper |
Alloy Type | ASTM B370 |
Thickness | 0.016 |
Standards | ASTM B370 |
Description
Copper Sheet ASTM B370, also known as roofing copper, provides high ductility, durability, and corrosion resistance B370 is 99 pure copper, and is often referred to by different numbers by different manufacturers as part of branding, but don't let that confuse you B370 will naturally patina with age It is used for roofing, interior decoration, and jewelry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.020", Pk20 (MSE020)
- ONLINEMETALS 4" x 6" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (22669)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (2016_24_0)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.500" Thick (BULK-PS-PP-43)
- ONLINEMETALS 0.375" x 0.75" Stainless Rectangle Bar 17-4 PH Cond. A HRAP (20561)
- ONLINEMETALS 0.125" x 1.5" Stainless Rectangle Bar 316/316L (641)
- ONLINEMETALS 4" PEEK (Polyetheretherketone) Round Rod Natural (15386)
- ONLINEMETALS 0.375" Stainless Round Bar 304/304L-Annealed Cold Finish (76)
- ONLINEMETALS 1.375" OD x 0.065" Wall x 1.245" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15341)
- ONLINEMETALS 0.75" OD x 0.065" Wall x 0.62" ID Copper Round Tube 122 (1874)
- ZORO SELECT SS Plate 316, 12" Overall L (316 SS0.375x2x121)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock