Shop All Rain Jackets
Onguard
Webtex Jacket W/Attached Hood, Yellow, XL
Mfr # 7603400
Zoro # G0627746
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Ribbed PVC/Non-Woven Polyester
- Length 31 in
- Gender Unisex
- Rainwear ANSI Class Unrated
Product Information
- Brand Onguard
- MFR # 7603400
- Zoro # G0627746
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XL |
Length | 31 in |
Fits Chest Size | 58 in |
Details
Item | Webtex Bjacket W/ Attached Hood |
Color | Yellow |
Material | Ribbed PVC/Non-Woven Polyester |
Gender | Unisex |
Rainwear ANSI Class | Unrated |
Features | Breathable |
Seam Style | Heat Sealed |
Hood Style | Attached |
Rainwear Features | Breathable |
Liner Material | Nonwoven Polyester |
Thickness | 0.65 mm |
High-Visibility | No |
Style | Rain Coat |
Lining Material | Nonwoven Polyester |
Number of Outside Pockets | 2 |
ANSI Class | Not Rated |
Includes Hood | Yes |
Number of Inside Pockets | 0 |
Cuff Style | Snap |
Closure Type | Snaps, Storm Flap |
Description
Webtex Bjacket W/ Attached Hood, Style Rain Coat, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snaps, Storm Flap, Gender Unisex, Material Ribbed PVC/Non-Woven Polyester, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Attached, Length 31 in, Lining Material Nonwoven Polyester, Features Breathable, Cuff Style Snap, Thickness 0.65 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE 60 x 32 in. Cobblestone Washed Bib Overall, Stone Wash Dark (B910SWDR600)
- PIP Inspection Gloves, Womens Unhemmed, White, 1 Dozen (97-501)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86830 (86830)
- FIRE-DEX Fire Helmet, White, Traditional (1910H251)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, M (7603400)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, S (7603400)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, 3XL (7603400)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, L (7603400)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, M (7103400)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, L (7103400)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, M (J22207)
- Onguard Rain Jackets