Shop All Rain Jackets
Onguard
Webtex Jacket W/Attached Hood, Yellow, 3XL
Mfr # 7603400
Zoro # G0627761
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Ribbed PVC/Non-Woven Polyester
- Length 32 in
- Gender Unisex
- Rainwear ANSI Class Unrated
Product Information
- Brand Onguard
- MFR # 7603400
- Zoro # G0627761
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 3XL |
Length | 32 in |
Fits Chest Size | 66 in |
Details
Item | Webtex Bjacket W/ Attached Hood |
Color | Yellow |
Material | Ribbed PVC/Non-Woven Polyester |
Gender | Unisex |
Rainwear ANSI Class | Unrated |
Features | Breathable |
Hood Style | Attached |
Rainwear Features | Breathable |
Thickness | 0.65 mm |
Liner Material | Nonwoven Polyester |
Seam Style | Heat Sealed |
High-Visibility | No |
Includes Hood | Yes |
ANSI Class | Not Rated |
Number of Outside Pockets | 2 |
Style | Rain Coat |
Cuff Style | Snap |
Lining Material | Nonwoven Polyester |
Number of Inside Pockets | 0 |
Closure Type | Snaps, Storm Flap |
Description
Webtex Bjacket W/ Attached Hood, Style Rain Coat, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snaps, Storm Flap, Gender Unisex, Material Ribbed PVC/Non-Woven Polyester, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Attached, Length 32 in, Lining Material Nonwoven Polyester, Features Breathable, Cuff Style Snap, Thickness 0.65 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Yellow, Not ANSI Compliant, Incident Command Vest (3710I)
- ULTRATECH Sprung Steel Containment Pool, 150 gal Spill Capacity, 10 oz Polyethylene (8150)
- LYLE High Voltage Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0153-ND_10X7)
- HUGHES SAFETY SHOWERS Eyewash Station, Green, Portable, 16 gal. (16GFEW)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, XL (7603400)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, 2XL (7603400)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, S (7603400)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, 2XL (7103400)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, 2XL (7103200)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, XL (7603200)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-2X (56001-30-1-GRN-2X)
- Onguard Rain Gear