Shop All Steel Toe Boots
Onguard
Size 13 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # 8660400
Zoro # G8927177
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Color Black
- Upper Boot Material Man Made
Product Information
- Brand Onguard
- MFR # 8660400
- Zoro # G8927177
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | D |
Height | 6 in |
Heel Height | 1 in or Greater |
Footwear Width | D |
Size (PRINT) | 13 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Work Gloves, L, Black/Brown/Red (48-73-0022)
- CONDOR Denim Sleeve, 20 oz, 18 In, PR (3XE81)
- MCR SAFETY Safety Vest, Hi-Viz Lime, S (VMLBAS)
- PARTNERS BRAND Black Drainage Holes Drainage Mat, Slip Guard, 4x6 ft. 4 ft. W x 6 ft. L, 1/2" (MAT218)
- ONGUARD Size 7 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- ONGUARD Size 6 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- ONGUARD Size 8 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- ONGUARD Size 10 Men's 6" Work Boot Steel Work Boot, Black (8660400)
- ONGUARD Size 12 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- ONGUARD Size 9 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- CAROLINA SHOE Size 14 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- Onguard Steel Toe Boots