Shop All Rain Jackets
Onguard
Sanitex Rain Jacket, Green, XL
Mfr # 7123200
Zoro # G0628680
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Color Green
- Material PVC/Nylon Polyester
- Length 31 in
- Gender Unisex
Product Information
- Brand Onguard
- MFR # 7123200
- Zoro # G0628680
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XL |
Length | 31 in |
Fits Chest Size | 58 in |
Details
Item | Rain Jacket |
Color | Green |
Material | PVC/Nylon Polyester |
Gender | Unisex |
Rainwear ANSI Class | Unrated |
Features | Chemical Resistant |
Rainwear Features | Chemical Resistant |
Thickness | 0.35 mm |
Hood Style | None |
Liner Material | Nonwoven Polyester |
Seam Style | Heat Sealed |
High-Visibility | No |
Style | Rain Coat |
Includes Hood | No |
Lining Material | Nonwoven Polyester |
Cuff Style | Snap |
ANSI Class | Not Rated |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 0 |
Closure Type | Snaps, Storm Flap |
Description
Rain Jacket, Style Rain Coat, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps, Storm Flap, Gender Unisex, Material PVC/Nylon Polyester, High-Visibility No, ANSI Class Not Rated, Includes Hood No, Hood Style None, Length 31 in, Lining Material Nonwoven Polyester, Features Chemical Resistant, Cuff Style Snap, Thickness 0.35 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 1Leg (MML-OGC1-02/20FT)
- LYLE No Smoking Sign, 14 in H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U1-1014-RD_14X10 (U1-1014-RD_14X10)
- RINGERS GLOVES Gloves® Rope Rescue Black M (353-09)
- ROCKY Size 13 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (FQ0006693)
- ONGUARD Hood, L, Yellow, Ribbed PVC (7606000)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, XL (7603200)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, L (7603400)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, 2XL (7103200)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, 2XL (7603400)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, 3XL (7603400)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr Coat, 3XL (300CX3)
- Onguard Rain Jackets