Shop All Rain Overalls
Onguard
Sanitex Bib Overall, Plain Front, Green, L
Mfr # 71250 LARGE
Zoro # G0628708
original price:
$30.52
24% off
new price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size L
- Material PVC
- Inseam 30 in
- Features 0.35mm Thickness
Product Information
- Brand Onguard
- MFR # 71250 LARGE
- Zoro # G0628708
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | L |
Fits Waist Size | 50 in |
Details
Item | Heavy duty protection for food processing and industrial applications. |
Color | Green |
Material | PVC |
Inseam | 30 in |
Features | 0.35mm Thickness |
Standards | ASTM D6413 |
Seam Style | Heat Sealed |
Liner Material | Nylon/Polyester |
Gender | Men's |
Rainwear Ankle Style | Snap |
Thickness | 0.35 mm |
Rainwear Style | Rain Bib Overall |
High-Visibility | No |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 0 |
ANSI Class | Unrated |
Number of Pockets | 0 |
Description
Heavy duty protection for food processing and industrial applications., Material PVC, Gender Men's, Inseam 30 in, High-Visibility No, Number of Inside Pockets 0, Number of Outside Pockets 0, Thickness 0.35 mm, Standards ASTM D6413
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Dishwashing Apron, Vinyl, Green, 20mm (614DVA20-GN)
- SAFETY WORKS Visor Replacement For Headgear (10107913)
- OMNI-VIEW Full Dome Mirror Hardboard Back, 36 (ONV-360-32-PB)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402038)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, M (7605200)
- ONGUARD Chemtex Bib Overall, Green, XL (7105000)
- ONGUARD Coverall w/Inner Cuffs, XL, Green, HD PVC (7102200)
- ONGUARD Chemtex Bib Overall, Green, 2XL (7105000)
- ONGUARD Coverall, XL, Green, Heavy Duty PVC (7102000)
- ONGUARD Chemtex Bib Overall, Green, L (7105000)
- VIKING Viking BristolBay H/D Pant Grn (7110P-XXXL)
- Onguard Rain Overalls