Shop All Rain Jackets
This Product is Discontinued
Onguard
Rain Coat with Attached Hood, Yellow, XL (Discontinued)
Mfr # 76034 XL
Zoro # G0628717
This Product is Discontinued
Key Features
- Color Yellow
- Material Ribbed PVC/Non-Woven Polyester
- Length 31 in
- Gender Unisex
- Rainwear ANSI Class Unrated
Product Information
- Brand Onguard
- MFR # 76034 XL
- Zoro # G0628717
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XL |
Length | 31 in |
Fits Chest Size | 58 in |
Details
Item | Rain Coat |
Color | Yellow |
Material | Ribbed PVC/Non-Woven Polyester |
Gender | Unisex |
Rainwear ANSI Class | Unrated |
Features | Breathable |
Hood Style | Attached |
Thickness | 0.65 mm |
Seam Style | Heat Sealed |
Liner Material | Nonwoven Polyester |
Rainwear Features | Breathable |
High-Visibility | No |
Lining Material | Nonwoven Polyester |
Cuff Style | Snap |
ANSI Class | Not Rated |
Includes Hood | Yes |
Style | Rain Coat |
Number of Outside Pockets | 2 |
Number of Inside Pockets | 0 |
Number of Pockets | 0-3 |
Description
Rain Coat, Style Rain Coat, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snaps, Gender Unisex, Material Ribbed PVC/Non-Woven Polyester, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Attached, Length 31 in, Lining Material Nonwoven Polyester, Features Breathable, Cuff Style Snap, Thickness 0.65 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.