Shop All Rubber Boots
This Product is Discontinued
Onguard
Men's Steel Rubber Boot Gray (Discontinued)
Mfr # 8798100
Zoro # G8927326
This Product is Discontinued
Key Features
- Rubber Boot Style Ankle
- Safety Criteria Defined Heel, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Gender Men's
- Footwear Sole Pattern Safety Loc
Product Information
- Brand Onguard
- MFR # 8798100
- Zoro # G8927326
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 11 |
Footwear Width | D |
Boot Height | 6 in |
Height | 6" |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 11 |
Description
Rubber Boot, Shoe Style Ankle, Toe Type Steel, Footwear Sole Pattern Safety Loc, Insulated No, Size 11, Footwear Width D, Men's, Boot Height 6 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.