Shop All Rain Overalls
Onguard
Coverall, XL, Green, Heavy Duty PVC
Mfr # 7102000
Zoro # G8928315
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Fabric Weight 16.59 oz
- Material PVC/Nylon Polyester
- Rainwear Features Chemical Resistant, Wind Resistant
- Inseam 31 in
Product Information
- Brand Onguard
- MFR # 7102000
- Zoro # G8928315
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | XL |
Fits Waist Size | 58 in |
Fits Chest Size | 55 in |
Maximum Chest Size | 55 in |
Maximum Waist Size | 58 in |
Description
Coverall, Material PVC/Nylon Polyester, Gender Men's, Size XL, Color Green, Inseam 31 in, Maximum Waist Size 58 in, High-Visibility No, ANSI Class Not Rated, Hood Style Attached, Number of Outside Pockets 2, Number of Inside Pockets 0, Includes Lining Yes, Lining Material High Country Nylon Polyester, Ankle Type Open, Fabric Weight 16.59 oz, Thickness 0.42 mm, Includes Hood Yes, Standards ASTM D6413, Entry Closure Type Zipper, Cuff Style Elastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, XL (10), 100 PK (69-210)
- ACCUFORM DECORATIVE PVC SIGN FRAME PRESTIGE HSF1308 (HSF1308)
- SIGNMISSION OSHA, 3.5" Height, Decal, 5" x 3.5", Landscape, AED Sign (with graphic) (OS-MISC-D-35-L-19478)
- SAFETY FLAG CO Windsock Hardware, Silver, 12" L (WS18HW)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, M (7605200)
- ONGUARD Le-Coverall Chem Splash Suit, Green, 2XL (7102200)
- ONGUARD Sanitex Bib Overall, Plain Front, Green, L (71250 LARGE)
- ONGUARD Coverall, 2XL, Green, Heavy Duty PVC (7102000)
- ONGUARD Bib Overall, 2XL, Yellow, Ribbed PVC (7605000)
- ONGUARD Bib Overall, Mens, 5XL, Green, PVC (7105000)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-L)
- Onguard Rain Overalls