Shop All Rain Jackets
Onguard
Chemtex Rain Jacket, Attchd Hood, Green, L
Mfr # 7103400
Zoro # G0628951
original price:
$37.95
6% off
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Green
- Material PVC/Nylon Polyester
- Length 31 in
- Gender Unisex
Product Information
- Brand Onguard
- MFR # 7103400
- Zoro # G0628951
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Length | 31 in |
Fits Chest Size | 54 in |
Description
Chemtex Rain Jacket, Style Rain Coat, Size L, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps, Storm Flap, Zipper, Gender Unisex, Material PVC/Nylon Polyester, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Attached, Length 31 in, Lining Material High Count Nylon Polyester, Features Chemical Resistant, Standards ASTM D6413, Cuff Style Snap, Thickness 0.42 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Allergic To 7/8" x 2-1/4" Flr Red w/Black (N-4433)
- SE-KURE Indoor Convex Mirror w/T Bkt, 18 (SCVI-18T)
- SPENCO Gel Insole, Mens, Fits Size 12 to 13, PR (39818)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-31028)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, L (7603400)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, 2XL (7103400)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, 2XL (7603400)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, M (7103200)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, XL (7603200)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, 2XL (7103200)
- MCR SAFETY Schooner Ii .35Mm Pvc Poly Poncho Ye (2000)
- Onguard Workwear and Protective Clothing