Shop All Rain Jackets
Onguard
Chemtex Rain Jacket, Attchd Hood, Green, 3XL
Mfr # 7103400
Zoro # G0628988
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Green
- Material PVC/Nylon Polyester
- Length 32 in
- Gender Unisex
Product Information
- Brand Onguard
- MFR # 7103400
- Zoro # G0628988
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 3XL |
Length | 32 in |
Fits Chest Size | 66 in |
Description
Chemtex Rain Jacket 3Xlarge, Style Rain Coat, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps, Storm Flap, Zipper, Gender Unisex, Material PVC/Nylon Polyester, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Attached, Length 32 in, Lining Material High Count Nylon Polyester, Features Chemical Resistant, Standards ASTM D6413, Cuff Style Snap, Thickness 0.42 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M M-407 Versaflo Respiratory Helmet Assembly, (51131173231)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection (103L-319)
- ROCKY BlizzardStalker Pro Waterproof 1200G Insulated Boot, 12MEN (FQ0005455)
- TINGLEY Black PVC SafetyToe Boot, Men's, 6, PR (31261)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, M (7103400)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, L (7103200)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, M (7603400)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, 2XL (7103400)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, XL (7603200)
- ONGUARD Hood, L, Yellow, Ribbed PVC (7606000)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 4XL (70129_480-4XL)
- Onguard Rain Gear