Shop All Disposable Shoe Covers
Onguard
Boot Covers, Slip Resist Sole, L, Yellow, PR
Mfr # 9759000
Zoro # G3842876
product price: $5.39
/pr
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Named Size L
- Color Yellow
- Closure Type Elastic Top
- Seam Style Heat Sealed
Product Information
- Brand Onguard
- MFR # 9759000
- Zoro # G3842876
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Named Size | L |
Size | L |
Shoe and Boot Cover Height Range | Calf |
Shoe and Boot Cover Fits Shoe Size | 9 to 11 |
Overall Height | 15 in |
Details
Item | Boot Covers |
Material | PVC |
Color | Yellow |
Closure Type | Elastic Top |
Seam Style | Heat Sealed |
Waterproof | Yes |
Resists | Slip |
Industry Type | Healthcare |
Metal Detectable | No |
Gender | Unisex |
Includes Slip Resistant Sole | Yes |
Packaging | Individually Packaged |
Material Thickness | 5.5 mil |
Description
Boot Covers, Closure Type Elastic Top, Color Yellow, Material PVC, Metal Detectable No, Packaging Individually Packaged, Product Type Boot Cover, Seam Style Heat Sealed, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Cap Bracket, Slotted, Nylon, Blue (CB2-HD)
- PIP Seamless Knits for General Duty, XL, PK12 (33-B125/XL)
- PUREFLO Visor Protector Heavy Duty (PR02510SP)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, L, 1 PR (9687L)
- ONGUARD Boot Covers, Slip Resist Sole, 2XL, Ylw, PR (9759000)
- ONGUARD Boot Covers, Slip Resist Sole, M, Yellow, PR (9759000)
- ONGUARD Boot Covers, Slip Resist Sole, XL, Ylw, PR (9759000)
- ACTION CHEMICAL Shoe Covers, Blue, 18 in. Size, PK300 (A-M2105B-N/S-18)
- KEYSTONE SAFETY Shoe Covers, XL, Blue, Polypropylene, PK300 (SC-NWI-NS-XL-BLUE)
- COURTESY SERVICE PRODUCTS Skid Resistant Shoe Covers 100 Pack Large (117-60-02)
- DUPONT Disposable Skid Resistant Tyvek Shoe Covers, 5H, 200PK (FC450SGY00020000*)
- Onguard Workwear and Protective Clothing