Shop All Rain Overalls
Onguard
Bib Overall, Mens, 5XL, Green, PVC
Mfr # 7105000
Zoro # G8928367
original price:
$42.76
21% off
new price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 5XL
- Fabric Weight 9 oz
- Material Polyester, PVC
- Rainwear Features Chemical Resistant, Wind Resistant
Product Information
- Brand Onguard
- MFR # 7105000
- Zoro # G8928367
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 5XL |
Fits Waist Size | 70 in |
Maximum Waist Size | 70 in |
Description
Bib Overall, Style Rain Bib Overall, Material Polyester, PVC, Gender Men's, Size 5XL, Color Green, Inseam 34 in, Maximum Waist Size 70 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Polyester, Ankle Type Snap, Fabric Weight 9 oz, Thickness 0.42 mm, Fly Closure Type Hook-and-Loop, Standards ASTM D6413, Waist Closure Hook-and-Loop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black (935CHL)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, S, PR (RWG22TS)
- BIG HORN Letter And Number Punch Set Of 36 Piece 1/8 Inch (19268)
- LIFT SAFETY LIFT FIBERWIRE A5 NITRILE MICROFOAM WINTER (GFW-19YXL)
- ONGUARD Coverall, 2XL, Green, Heavy Duty PVC (7102000)
- ONGUARD Sanitex Bib Overall, Plain Front, Green, L (71250 LARGE)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, XL (7605200)
- ONGUARD Chemtex Bib Overall, Green, L (7105000)
- ONGUARD Chemtex Bib Overall, Green, M (7105000)
- ONGUARD Coverall w/Inner Cuffs, XL, Green, HD PVC (7102200)
- NEESE Outerwear Economy Series Safety Fly Bib Pant-Yel-S (10160-13-1-YEL-S)
- Onguard Workwear and Protective Clothing