Shop All Rain Overalls
Onguard
Bib Overall, 2XL, Yellow, Ribbed PVC
Mfr # 7605000
Zoro # G8928263
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Features Wind Resistant
- Color Yellow
- Sub-Category Rainsuits
- Hood Included No
- Liner Material Nonwoven Polyester
Product Information
- Brand Onguard
- MFR # 7605000
- Zoro # G8928263
- Country of Origin China
- Category Rain Overalls
Dimensions
Fits Chest Size | 62 in |
Fits Waist Size | 58 in |
Size | 2XL |
Maximum Chest Size | 62 in |
Maximum Waist Size | 58 in |
Description
Bib Overall, Style Rain Bib Overall, Material Ribbed PVC, Gender Men's, Size 2XL, Color Yellow, Inseam 32 in, Maximum Waist Size 58 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Straight Cuff, Fabric Weight 13.4 oz, Thickness 0.65 mm, Fly Closure Type Pull On, Waist Closure Pull On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGRY BULL BARRICADES Heavy Duty Barricade Jacket Covers, Heavy duty rip-stop vinyl, 44 in. H, 102 in. L, 26 in. W, Black (AB-JACKET-AC85-BK)
- EAGLE MFG 2 gal Yellow Galvanized Steel Type I Safety Can Diesel (UI20SY)
- PIP Econ Grade Cotton Glove, Mens, PK12 (90-908I)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161544M)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, M (7605200)
- ONGUARD Le-Coverall Chem Splash Suit, Green, 2XL (7102200)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, XL (7605200)
- ONGUARD Chemtex Bib Overall, Green, XL (7105000)
- ONGUARD Chemtex Bib Overall, Green, 2XL (7105000)
- ONGUARD Chemtex Bib Overall, Green, L (7105000)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, 3XL (70529_310-3XL)
- Onguard Rain Gear