Shop All Media Stands & Carts
This Product is Discontinued
Onespace
Laptop Cart, 28 to 38"Hx31-1/4"Wx15-1/4"D (Discontinued)
Mfr # 50-JN01
Zoro # G5419029
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Cherry
- Material Laminate, MDF, Steel
- Number of Shelves 0
- Includes Assembly Tool Kit
- Assembly Required
Product Information
- Brand Onespace
- MFR # 50-JN01
- Zoro # G5419029
- UPC # 046854202580
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Height (In.) | 28 in to 38 in |
Details
Color | Cherry |
Material | Laminate, MDF, Steel |
Number of Shelves | 0 |
Includes | Assembly Tool Kit |
Assembly | Required |
Caster Type | (2) Locking, (3) Swivel |
Number of Casters | 5 |
Type | All Purpose Mobile Stand |
Load Capacity (Lb.) | 15 lb |
Finish | Laminate |
Description
Laptop Cart, Number of Shelves 0, Color Cherry, Material Laminate, MDF, Steel, Number of Casters 5, Caster Type (2) Locking, (3) Swivel, Finish Laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.