Shop All Security Seals
Oneseal Usa
Padlock Seal, 1-1/2 in., Blue, PK1000
Mfr # SPRINGLOK-BL
Zoro # G3340937
product price: $105.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application Utility Meters, Airline Scales, Hatches, Tote Boxess, Cable Signalization, Outdoor Applications
- Security Seal Primary Material Plastic
- Primary Color Blue
- Useable Length 7/8 in
Product Information
- Brand Oneseal Usa
- MFR # SPRINGLOK-BL
- Zoro # G3340937
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 7/8 in |
Length | 1-1/2 |
Security Seal Flag Dimensions | 1/2 in H x 1 in W |
Hasp Length | 7/8 in |
Hasp Width | 3/8 in |
Lock Length | 7/8 in |
Description
Padlock Seals, Plastic, Blue, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 8 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T552920S (T552) Claria High-Yield Ink, 70 mL, Black/Cyan/Gray/Magenta/Yellow, PK5 (T552920S)
- SWINGLINE One-Hole Paper Punch, 20 Sheets, Black (A7074017)
- START INTERNATIONAL Tape Dispenser, Electric, 2 in. (ZCM1000-NS)
- MEASURETEK Digital Compact Bench Scale 4 lb./2kg Capacity (12R972)
- UNIVERSEAL Padlock Seals, Orange, Plastic, PK50 (UFLEX ORANGE50)
- DICOR Dicor Corporation WRK-1 Seal-Tite Window Reseal Kit 6 to 8 Windows (WRK-1)
- BROOKS Spring-lok Seal, Plastic, Orange, PK100 (6170000-4)
- GLOBAL INDUSTRIAL High Security Bolt Seal, Yellow, 50PK (670487YL)
- BROOKS Split-Lok Padlock Seal, Plastic with Wire Hasp, Green, PK100 (6000000-2)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Plastic, Green, Pk50 (UPAD-C GREEN50)
- TYDENBROOKS Tug-Tight Seal, 12", Red, 40 Lb, PK1000 (32011121-01)
- Oneseal Usa Protective Packaging