Shop All Automotive Jump Starters
One Smart Ce
ONE Jump Starter 2000A, 20000mA Capacity with Portable Power Bank
Mfr # OAJS-2000A
Zoro # G109769850
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand One Smart Ce
- MFR # OAJS-2000A
- Zoro # G109769850
- UPC # 810054153214
- Country of Origin China
- Category Automotive Jump Starters
Details
Item | Jump Starter |
Description
The ONE Jump Starter is the ultimate road trip companion. Safely and easily jump start your vehicle with this 2000A jump starter while keeping all your devices charged with the built-in power bank. Safe and Easy to Use Car Jump Starter Have peace of mind knowing you can easily jump your car or truck with the ONE Portable Car Battery Charger. The 2000A peak current lets it start gas engines up to 8.5L and diesel engines up to 6.0L, so you are never left stranded on the side of the road. The jumpstarter comes with built-in safety features to ensure safe, spark-free operation. Versatile Road Trip Companion This portable jump starter packs extra features that make it the perfect companion for your next road trip. The built-in 20,000 mAh battery pack with 65W USB PD makes for ultra-fast two-way charging. Quickly charge up the battery pack before a trip, or keep your mobile devices charged on long adventures. The LED flashlight allows safe use even at night and comes with three modes - strobe, SOS, and warning. Portable and Reliable The compact design with included storage bag takes little space in the glove box or trunk of your car, so you can always be prepared. The 24-month stand-by means this jump starter will not lose charge over time, so it is ready when you need it. Plus, with the rugged and IP65 water-resistant and dust-proof casing, the ONE 2000A Jump Starter is ready to handle any adventure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE HH MFG 1-1/8X1-3/8 Pto Adapter (23253)
- STENS Oem Replacement Belt 265-196 For Mtd 954-04077A (265-196)
- OTC Receiver Cup (314425)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST175/80D-13 5 Hole C Ply (3S967)
- ONE SMART CE ONE Jump Starter 1200A, 12000mA Capacity with Portable Power Bank (OAJS-1200A)
- THE NOCO CO NOCO Genius Boost Plus 1000 Amp UltraSafe Lithium Jump Starter - GB40 (GB40)
- VANAIR MANUFACTURING Jump Pack 12V 10000 Amp Rev.02 (JP-12-10000T)
- ELECTRONELECTRON Portable Jump Start Battery Power Pack, Black (EL2527601)
- NOCO Jump Starter, 2500 A Input, 2 ft L Cable (GBX75)
- K-TOOL INTERNATIONAL Compact Jump Starter For Gasoline And Diesel Engines 1500 Amp, 12-Volt, 24,000Mah (KTIHD4903)
- DIGITAL DELIGHTS 1500A Peak Booster Pack (DI3506029)
- One Smart Ce Automotive Chargers, Jumpers & Accessories