ONE 5-in-1 Pet Grooming Brush and Vacuum Kit
Mfr # OPPV001
Zoro # G809769839
Product Information
- Brand One Smart Ce
- MFR # OPPV001
- Zoro # G809769839
- UPC # 810054153399
- Country of Origin China
- Category Pet Grooming & Health
Description
Discover the ONE Smart CE Pet Grooming Vacuum - The Perfect Solution for Effortless Pet Grooming! This advanced grooming vacuum comes equipped with a self-cleaning slicker brush, self-cleaning deshedding tool, pet hair remover, nozzle head, and trimmer, providing everything you need for comprehensive pet care and clean-up.
Ultra-Quiet Operation
Experience quiet grooming sessions with its low noise level of only 60 dB, ensuring a stress-free experience for your beloved pet. The 4.8 ft hose length allows for easy maneuverability, reaching every corner with ease. Plus, the generous 0.8 gal bin capacity ensures hassle-free cleaning without frequent emptying.
Easy Pet Hair Brushing
Say goodbye to tangled fur and excess shedding with the self-cleaning slicker brush and deshedding tool, effortlessly removing loose hair while maintaining a clean brush surface. The pet hair remover attachment tackles stubborn pet hair on furniture and upholstery, leaving your home hair-free and fresh.
Multi-functional Vacuum
The nozzle head attachment efficiently captures dirt and debris from hard-to-reach areas, providing a thorough cleaning experience. For precision grooming and trimming, the included trimmer ensures professional-looking results every time.
Invest in the ONE Smart CE Pet Grooming Vacuum and simplify your pet grooming routine. With its self-cleaning features, quiet operation, long hose length, and ample bin capacity, this grooming vacuum offers convenience and effectiveness in one package. Transform pet grooming into a breeze and maintain a clean, tidy home effortlessly.
- •Large container capacity: 3.2 L
- •Long, flexible hose: 4.8 ft
- •Ultra quiet operation: 60 dB at max suction
- •Power cord length: 8.5 ft
- •Included accessories: self-cleaning slicker brush, self-cleaning deshedding brush, nozzle head with removable brush, electric clipper with multiple guard attachments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&B MOLDERS RV Nautilus and Docking Station Dual Diverter Valve #31, 1/2in Male Connections (BBT-008-00031)
- EJOY 71in x 63in Artificial Light Green Boxwood Roll Panels for Outdoor Use (71x63Hedgeroll_Milan_1Roll)
- NATIONAL HARDWARE 12.6 in. H X 6.3 in. W Steel Thumb Gate Latch (N109-050)
- ILC Replacement for Ezgo / Cushman / Textron Brake Cable Assembly - Models 1994 (BRAKE CABLE ASSEMBLY - MODELS 1994 EZGO / CUSHMAN)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 39551 Dog Club House; Medium (39551)
- POWERFIELDS Powerfields 1382167 Gate Wheel; Black (1382167)
- RUFF DAWG Ruff Dawg K9 Flyer (3477)
- SKINNEEEZ SKINNEEEZ SQUIRREL 24"" (5368)
- PETEDGE ME Grooming Arm with Clamp 36 In Blue S (PE391927)
- MULTI PET Multi Pet 784369484151 Standing Lamb Chop (784369484151)
- NORTH STATES INDUSTRIES GATE PET ADJUSTABLE 26""H (8625)
- One Smart Ce Pet Grooming & Health