Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 36 mm H
Mfr # LPBM-20
Zoro # G608397974
product price: $28.99
/ea
Sold in multiples of 2 for $57.98
$57.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Bolt Size 5 mm
- Mounting Hole Center to Center 54 mm
- For Use With Linear Shafting
- Overall Height (In.) 36 mm
Product Information
- Brand Ondrives.Us
- MFR # LPBM-20
- Zoro # G608397974
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Bolt Size | 5 mm |
Overall Height (In.) | 36 mm |
Base Width | 13 mm |
Mounting Hole Size | 5.5 mm |
Flange Width | 13 mm |
Top Length | 42 mm |
Nominal Inside Diameter | 20 mm |
Flange Length | 65 mm |
Mounting Hole Dia. (mm) | 5.5 mm |
Overall Height | 36 mm |
Base Height | 8 mm |
Base Length | 65 mm |
Description
Linear Shaft Support, System of Measurement Metric, For Use With Linear Shafting, Nominal Inside Diameter 20 mm, Mounting Hole Center to Center 54 mm, Overall Height 36 mm, Mounting Surface to Shaft Center 22 mm, Finish Anodized, Material Aluminum, Series LPBM, Bolt Size 5 mm, Base Height 8 mm, Base Length 65 mm, Base Width 13 mm, Mounting Hole Size 5.5 mm, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 42 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, Brass Ball (0943P-CE-300)
- CONTINENTAL CONTITECH A54 Wrapped V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (A54)
- LEESON Washdown Motor, 1 HP, 180VDC (108231.00)
- D&D 54" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B51)
- ONDRIVES.US Keyless Rotary Shaft, 2 in L, 17-4PH SS (GP0781-20)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 17-4PH SS (GP0937-50)
- ONDRIVES.US Linear Shaft Support, 0.87 in H (LPB-04)
- ONDRIVES.US Linear Shaft Support, 1 in H (SBL-04)
- ONDRIVES.US Keyless Rotary Shaft, 12 in L, 17-4PH SS (GP3125-120)
- ONDRIVES.US Linear Shaft Support, LPHS Series (LPHS-08)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- Ondrives.Us Linear Shafts & Support Rails