Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 30 mm H
Mfr # SBLM-12
Zoro # G408396115
Sold in multiples of 3 for $88.17
$88.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Mounting Hole Center to Center 32 mm
- Bolt Size 3 mm
- Finish Anodized
- Mounting Hole Size 5.5 mm
Product Information
- Brand Ondrives.Us
- MFR # SBLM-12
- Zoro # G408396115
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Bolt Size | 3 mm |
Mounting Hole Size | 5.5 mm |
Base Width | 12 mm |
Overall Height (In.) | 30 mm |
Flange Length | 40 mm |
Mounting Hole Dia. (mm) | 5.5 mm |
Top Length | 22 mm |
Nominal Inside Diameter | 12 mm |
Flange Width | 12 mm |
Overall Height | 30 mm |
Base Length | 40 mm |
Base Height | 5.5 mm |
Description
Linear Shaft Support, System of Measurement Metric, For Use With Linear Shafting, Nominal Inside Diameter 12 mm, Mounting Hole Center to Center 32 mm, Overall Height 30 mm, Mounting Surface to Shaft Center 20 mm, Finish Anodized, Material Aluminum, Series SBLM, Bolt Size 3 mm, Base Height 5.5 mm, Base Length 40 mm, Base Width 12 mm, Mounting Hole Size 5.5 mm, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 22 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER STEPHENSON Dry Lubricant, 1 Qt., Glass (MS-143XD)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 4.3 GPM (1070033)
- GATES Polyflex Belts, 7M775 (7M775)
- NTN NTN 6204LB, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Single Sealed (6204LB)
- ONDRIVES.US Linear Shaft Support, LPH Series (LPH-25M)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 17-4PH SS (GP0625-240)
- ONDRIVES.US Linear Shaft Support, 44 mm H (LPBM-25)
- ONDRIVES.US Linear Shaft Support, 2.69 in H (LPB-24)
- ONDRIVES.US Linear Shaft Support, 23 mm H (SBLM-08)
- ONDRIVES.US Linear Shaft Support, 3.31 in H (LPB-32)
- PBC LINEAR Shaft, SS, 1.000 In D, 36 In (NIL16SS-036.000)
- Ondrives.Us Linear Shafts & Support Rails