Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 3 in H
Mfr # SBL-24
Zoro # G208397978
Sold in multiples of 2 for $116.90
$116.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Overall Height (In.) 3 in
- Mounting Hole Center to Center 3.5 in
- Bolt Size 0.3125 in
Product Information
- Brand Ondrives.Us
- MFR # SBL-24
- Zoro # G208397978
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Overall Height (In.) | 3 in |
Bolt Size | 0.3125 in |
Mounting Hole Size | 0.34 in |
Base Width | 1.25 in |
Flange Length | 4.75 in |
Mounting Hole Dia. (mm) | 0.34 in |
Flange Width | 1.25 in |
Nominal Inside Diameter | 1 1/2 in |
Top Length | 2.53 in |
Overall Height | 3 in |
Base Height | 0.5 in |
Base Length | 4.75 in |
Description
Linear Shaft Support, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 1 1/2 in, Mounting Hole Center to Center 3.5 in, Overall Height 3 in, Mounting Surface to Shaft Center 2 in, Finish Anodized, Material Aluminum, Series SBL, Bolt Size 0.3125 in, Base Height 0.5 in, Base Length 4.75 in, Base Width 1.25 in, Mounting Hole Size 0.34 in, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 2.53 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Hose Cuff, 1-1/2" Thread to 2" Non-Thread (97051)
- GAST Rocking Piston Air Comp, 1/4HP, 100/100psi (87R135-101-N270X)
- TB WOODS V-Belt Sheave, Classical, 4.8 dia. x 5B-SD (485B)
- PARKER Air Cylinder, 3 in Bore, 3 in Stroke, Round Body Double Acting (3.00DXPSR03.00)
- ONDRIVES.US Linear Shaft Support, 55 mm H (SBLM-25)
- ONDRIVES.US Linear Shaft Support, 25 mm H (LPBM-10)
- ONDRIVES.US Linear Shaft Support, 23 mm H (SBLM-08)
- ONDRIVES.US Keyless Rotary Shaft, 2 in L, 17-4PH SS (GP2187-20)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS (GP1250-360)
- ONDRIVES.US Linear Shaft Support, LPH Series (LPH-25M)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L (NIM12SS-0150-SL)
- Ondrives.Us Linear Shafts & Support Rails