Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 25 mm H
Mfr # LPBM-12
Zoro # G608396038
product price: $22.75
/ea
Sold in multiples of 2 for $45.50
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Bolt Size 4 mm
- Base Width 12 mm
- Mounting Hole Size 4.5 mm
- Mounting Surface to Shaft Center (In.) 14 mm
Product Information
- Brand Ondrives.Us
- MFR # LPBM-12
- Zoro # G608396038
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Bolt Size | 4 mm |
Base Width | 12 mm |
Mounting Hole Size | 4.5 mm |
Overall Height (In.) | 25 mm |
Flange Width | 12 mm |
Flange Length | 48 mm |
Top Length | 30 mm |
Mounting Hole Dia. (mm) | 4.5 mm |
Nominal Inside Diameter | 12 mm |
Overall Height | 25 mm |
Base Height | 5 mm |
Base Length | 48 mm |
Description
Linear Shaft Support, System of Measurement Metric, For Use With Linear Shafting, Nominal Inside Diameter 12 mm, Mounting Hole Center to Center 40 mm, Overall Height 25 mm, Mounting Surface to Shaft Center 14 mm, Finish Anodized, Material Aluminum, Series LPBM, Bolt Size 4 mm, Base Height 5 mm, Base Length 48 mm, Base Width 12 mm, Mounting Hole Size 4.5 mm, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 30 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Gast Standard Moa-P101-Aa Diaphragm Pump (MOA-P101-AA)
- INGERSOLL-RAND Filter Inlet For Css3L Xxx (70243399)
- MILWAUKEE TOOL & EQUIPMENT Anvil 140 lb Solid Cast Steel (600140)
- TERRE PRODUCTS Flat Idler Pulley - 4'' Flat Dia. - 5/8'' Bore - Steel (31400075)
- ONDRIVES.US Linear Shaft Support, 3 in H (SBL-24)
- ONDRIVES.US Linear Shaft Support, 38 mm H (SBLM-16)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 17-4PH SS (GP0625-50)
- ONDRIVES.US Linear Shaft Support, 0.87 in H (LPB-04)
- ONDRIVES.US Linear Shaft Support, 3.31 in H (LPB-32)
- ONDRIVES.US Keyless Rotary Shaft, 6 in L, 17-4PH SS (GP2187-60)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 36 In (QS 1/2 L 36)
- Ondrives.Us Linear Shafts & Support Rails