Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 1.5 in H
Mfr # SBL-10
Zoro # G408397990
product price: $31.35
/ea
Sold in multiples of 3 for $94.05
$94.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Mounting Hole Center to Center 1.875 in
- Type Top-Loading
- Mounting Surface to Shaft Center (In.) 1 in
- Bolt Size #10
Product Information
- Brand Ondrives.Us
- MFR # SBL-10
- Zoro # G408397990
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Bolt Size | #10 |
Overall Height (In.) | 1.5 in |
Mounting Hole Size | 0.22 in |
Base Width | 0.69 in |
Top Length | 1.36 in |
Mounting Hole Dia. (mm) | 0.22 in |
Flange Length | 2.5 in |
Nominal Inside Diameter | 5/8 in |
Flange Width | 0.69 in |
Overall Height | 1.5 in |
Base Height | 0.31 in |
Base Length | 2.5 in |
Description
Linear Shaft Support, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 5/8 in, Mounting Hole Center to Center 1.875 in, Overall Height 1.5 in, Mounting Surface to Shaft Center 1 in, Finish Anodized, Material Aluminum, Series SBL, Bolt Size #10, Base Height 0.31 in, Base Length 2.5 in, Base Width 0.69 in, Mounting Hole Size 0.22 in, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 1.36 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, ER, 1-1/2 dia, 6631.86 lb (ER25)
- TIMKEN TIM-29621B, Tapered Roller Bearing 48 Od, Trb Single Cup Flanged 48 Od, 29621B (29621B)
- TRITAN Insert Ball Brng, HC, 5/8in dia, 2877.55 lb (HC202-10)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X12X12)
- ONDRIVES.US Linear Shaft Support, 44 mm H (LPBM-25)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 17-4PH SS (GP0937-50)
- ONDRIVES.US Linear Shaft Support, 1.5 in H (SBL-08)
- ONDRIVES.US Linear Shaft Support, 38 mm H (SBLM-16)
- ONDRIVES.US Linear Shaft Support, 21 mm H (LPBM-08)
- ONDRIVES.US Linear Shaft Support, 1 in H (SBL-04)
- THOMSON Shaft, Carbon Steel, 20 mm, 2000 mm (QS 20 MM 2000)
- Ondrives.Us Linear Bearings & Guides