Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 5/8" D, 36" L
Mfr # GS6250-360
Zoro # G308398172
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Material 303 Stainless Steel
- System of Measurement Inch
- End Type Chamfered
- Overall Length 36 in
Product Information
- Brand Ondrives.Us
- MFR # GS6250-360
- Zoro # G308398172
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/8 in |
Overall Length | 36 in |
Diameter Tolerance | -0.0004 in |
Length Tolerance | +/-0.01 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
System of Measurement | Inch |
End Type | Chamfered |
Material Hardness | 83HRB |
Straightness Tolerance | 0.0006 in |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 5/8 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MOR 90 (6801-06-06)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-35)
- GAST Stock 18/Skid 6Am-Frv-5A Air Motor (6AM-FRV-5A)
- ZORO SELECT Sleeve Bearing, 6mm Bore, PTFE-Lined Steel (ZUSAB-PB-14)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 17-4PH SS (GP0937-240)
- ONDRIVES.US Keyless Rotary Shaft, 8 in L, 316 SS (GT1250-80)
- ONDRIVES.US Keyless Rotary Shaft, 12 in L, 12L14 Steel (GA5000-120)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 12" L (GS4997-120)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA3125-50)
- ONDRIVES.US Grooved Shaft, 5/8" D, 6" L (GSR6250-60)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 9 In L, CS (1 7/16 GKS-1045-9)
- Ondrives.Us Keyed Shafts