Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 36 in L, 316 SS
Mfr # GT0937-360
Zoro # G108397955
product price: $25.95
/ea
Sold in multiples of 2 for $51.90
$51.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/32 in
- Material 316 Stainless Steel
- Length Tolerance +/-0.01 in
- System of Measurement Inch
- Overall Length 36 in
Product Information
- Brand Ondrives.Us
- MFR # GT0937-360
- Zoro # G108397955
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/32 in |
Length Tolerance | +/-0.01 in |
Overall Length | 36 in |
Diameter Tolerance | -0.0002 in |
Details
Material | 316 Stainless Steel |
Item | Keyless Rotary Shaft |
System of Measurement | Inch |
End Type | Chamfered |
Material Hardness | 79HRB |
Description
Keyless Rotary Shaft, Material 316 Stainless Steel, Diameter 3/32 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 79HRB
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4/5VX630 Banded Cogged V-Belt, 63" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5VX630)
- PIX Poly Rib J Belt, 27 in. EL-4 Rib (270J4)
- AEROQUIP Hydraulic Hose, Bulk, 1/4, 50 Ft (GH781-4X50)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 32 # of Teeth (50BS32H X 1)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 12L14 Steel (GA0625-30)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 12L14 Steel (GA6250-360)
- ONDRIVES.US Keyless Rotary Shaft, 10 in L, 316 SS (GT1562-100)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA3125-50)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 12L14 Steel (GA3125-240)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 60" L (GS10K-600)
- KEYSHAFT Keyed Shaft, Dia. 3/8 In, 12 In L, Aluminum (3/8 GKS-2024-12)
- Ondrives.Us Keyed Shafts