Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 18 in L, 316 SS
Mfr # GT1250-180
Zoro # G508398002
product price: $13.99
/ea
Sold in multiples of 4 for $55.96
$55.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8 in
- Material 316 Stainless Steel
- Length Tolerance +/-0.01 in
- End Type Chamfered
- Overall Length 18 in
Product Information
- Brand Ondrives.Us
- MFR # GT1250-180
- Zoro # G508398002
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/8 in |
Length Tolerance | +/-0.01 in |
Overall Length | 18 in |
Diameter Tolerance | -0.0002 in |
Details
Material | 316 Stainless Steel |
Item | Keyless Rotary Shaft |
End Type | Chamfered |
Material Hardness | 79HRB |
Straightness Tolerance | 0.0004 in |
System of Measurement | Inch |
Description
Keyless Rotary Shaft, Material 316 Stainless Steel, Diameter 1/8 in, Overall Length 18 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 79HRB, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Drain Cock (PR-2)
- DAYTON Shaft Collar, Set Screw, 1Pc, 7/16 In, SS (1L635)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X16)
- BIMBA 2In 1/8In 200Psi 1In Double Acting Pneumatic Cylinder (FOR-311-M)
- ONDRIVES.US Grooved Shaft, 3/4" D, 3" L (GSR7500-30)
- ONDRIVES.US Keyless Rotary Shaft, 9 in L, 316 SS (GT3125-90)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 36" L (GS3125-360)
- ONDRIVES.US Keyless Rotary Shaft, 8 in L, 316 SS (GT2187-80)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 17-4PH SS (GP0937-240)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 60" L (GS10K-600)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- Ondrives.Us Motor Supplies