Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 1/4" D, 4" L
Mfr # GS2497-40
Zoro # G108842332
product price: $4.45
/ea
Sold in multiples of 10 for $44.50
$44.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material 303 Stainless Steel
- Overall Length 4 in
- Material Hardness 83HRB
- Diameter Tolerance -0.0002 in
Product Information
- Brand Ondrives.Us
- MFR # GS2497-40
- Zoro # G108842332
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/4 in |
Overall Length | 4 in |
Diameter Tolerance | -0.0002 in |
Length Tolerance | +/-0.01 in |
Details
Material | 303 Stainless Steel |
Material Hardness | 83HRB |
Straightness Tolerance | 0.0004 in |
End Type | Chamfered |
Item | Keyless Rotary Shaft |
System of Measurement | Inch |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 1/4 in, Overall Length 4 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Alpha Series, A722SD-024-D (A722SD-024-D)
- SKF SKF 22211 EK/C3 W33, Spherical Roller Bearings (22211 EK/C3 W33)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 250 psi (D83075 OLP)
- D&D Timing Belt, 3M, 9 x 348mm PL, T116 (348-3M-09)
- ONDRIVES.US Grooved Shaft, 3/4" D, 3" L (GSR7500-30)
- ONDRIVES.US Keyless Rotary Shaft, 400 mm L, 316 SS (GTM9000-400)
- ONDRIVES.US Keyless Rotary Shaft, 5/32" D, 9" L (GS1562-90)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 17-4PH SS (GP0937-240)
- ONDRIVES.US Keyless Rotary Shaft, 48 in L, 12L14 Steel (GA3750-480)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 316 SS (GT1250-180)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 48" L (GS6250-480)
- Ondrives.Us Motor Supplies