Shop All Time Delay Relays
Omron
Time Dlay Rlay, 24 to 240VAC/12 to 240VDC
Mfr # H3CA-A
Zoro # G1524047
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Cycle One Shot, Interval Delay, Off Delay 1, Off Delay 2, On Delay, Repeat Cycle Equal Off/On Time, Signal Interval/Off Delay, Signal On Delay/Off Delay
- Coil Volts 24 to 240V AC/12 to 240V DC
- AC Contact Rating - Relay 3A @ 250V
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 11
Product Information
- Brand Omron
- MFR # H3CA-A
- Zoro # G1524047
- Country of Origin China
- Category Time Delay Relays
Dimensions
Overall Height - Relay | 3.5 in |
Body Width - Relay | 1.89 in |
Body Height - Relay | 2.97 in |
Body Depth - Relay | 1.89 in |
Body Width | 1.89 in |
Body Depth | 2.51 in |
Body Height | 1.89 in |
Overall Depth | 3.07 in |
Description
Multi-Function Time Delay Relay, Adjustment Method Push Wheel Switch, Base Shape Square, Coil Voltage 240V AC, Contact Form SPDT, Contact Rating (AC) 3 A @ 250V, Current Rating 3 A, Number of Delay Functions 8, Delay Function Cycle One Shot, Interval Delay, Off Delay 1, Off Delay 2, On Delay, Repeat Cycle Equal Off/On Time, Signal Interval/Off Delay, Signal On Delay/Off Delay, Electrical Connection Socket, IP Rating IP40, Input Voltage 12 to 240V DC, 24 to 240V AC, Minimum Time Setting 0.01 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A6T Series, Fast-Acting, 700A, 600V AC, Non-Indicating (A6T700)
- NVENT CADDY EZ-Riser Beam Clamp, 1/2 In Rod Sz, Ductile Iron (3000050PL)
- CALBRITE Hub, Threaded, 3/4in., 1-7/8in.L, 316 SS (S60700LT00)
- STA-KON 20-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (NW18-10)
- OMRON Time Delay Rlay, 120VAC, 5A, DPDT, 0.05 sec. (H3CR-H8L-AC100120S)
- OMRON Time Delay Relay, 200 to 240VAC, 5A, DPDT (H3YN-2 AC200-230)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT (H3CR-H8L-AC100120M)
- OMRON Timer 17.5mm TIMER DIN. MNT. (H3DS-ML AC24-230/DC24-48)
- OMRON Timer (H3CR-A8E AC100-240/DC100-125)
- OMRON Time Delay Relay, 24VAC, 5A, DPDT (H3YN-2 AC24)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK12V20)
- Omron Time Delay Relays