Shop All Time Delay Relays
Omron
Time Delay Relay, 200 to 240VAC, 5A, DPDT
Mfr # H3YN-2 AC200-230
Zoro # G3268413
original price:
$76.63
9% off
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Interval Delay, On Delay, Repeat Cycle Equal Off/On Times
- Coil Volts 200 to 240V AC
- AC Contact Rating - Relay 5A @ 250V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 8
Product Information
- Brand Omron
- MFR # H3YN-2 AC200-230
- Zoro # G3268413
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Overall Height - Relay | 2.48 in |
Body Depth - Relay | 1.1 in |
Body Width - Relay | 0.85 in |
Body Height - Relay | 2.07 in |
Flat Pin Width | 0.498 in |
Body Height | 0.04 in |
Overall Depth | 2.48 in |
Body Depth | 2.07 in |
Body Width | 0.85 in |
Description
Multi-Function Time Delay Relay, Adjustment Method Analog Dial, Dip Switch, Base Shape Square, Coil Voltage 230V AC, Contact Form DPDT, Contact Rating (AC) 5 A @ 250V, Current Rating 5 A, Number of Delay Functions 4, Delay Function Flicker Off Start, Flicker On Start, Interval, On Delay, Electrical Connection Socket, Flat Pin Width 0.498 in, IP Rating IP40, Input Voltage 200 to 230V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 10 min, Number of Pins 8, Sealing Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ContrlStationEnclosur, 22mm, 1Hole, Plastic (XALKW01)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-10-BK)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0501AAA-R63/C)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362WWR)
- OMRON Time Delay Relay, 24VAC, 5A, DPDT (H3YN-2 AC24)
- OMRON Time Delay Relay, 24 to 48VAC/12 to 48VDC (H3CR-A8AC24-48DC12-48)
- OMRON Timer (H3CR-A AC100-240/DC100-125)
- OMRON Timer (H3CR-A8E AC100-240/DC100-125)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT, Socket (H3CR-F8AC100-240/DC100/125)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT (H3CR-H8L-AC100120M)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-120-ALA-010)
- Omron Time Delay Relays