Shop All Time Delay Relays
Omron
Time Delay Relay, 120VAC, 5A, DPDT, Square
Mfr # H3YN-2 AC100-120
Zoro # G2576515
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Interval Delay, On Delay, Repeat Cycle Equal Off/On Times
- Coil Volts 120V AC
- AC Contact Rating - Relay 5A @ 250V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 8
Product Information
- Brand Omron
- MFR # H3YN-2 AC100-120
- Zoro # G2576515
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Overall Height - Relay | 2.48 in |
Body Height - Relay | 2.07 in |
Body Width - Relay | 0.85 in |
Body Depth - Relay | 1.1 in |
Overall Depth | 2.48 in |
Body Width | 0.85 in |
Body Height | 0.04 in |
Body Depth | 2.07 in |
Flat Pin Width | 0.498 in |
Description
Multi-Function Time Delay Relay, Adjustment Method Analog Dial, Dip Switch, Base Shape Square, Coil Voltage 120V AC, Contact Form DPDT, Contact Rating (AC) 5 A @ 250V, Current Rating 5 A, Number of Delay Functions 4, Delay Function Flicker Off Start, Flicker On Start, Interval, On Delay, Electrical Connection Socket, Flat Pin Width 0.498 in, IP Rating IP40, Input Voltage 100 to 120V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 10 min, Number of Pins 8, Sealing Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 15 Amps (RTAN3LW-WCL515-J12K)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, Lt Al (NS785LA)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK15 (MDT-2000-48A-BLACK)
- SCHNEIDER ELECTRIC NO/NC Yellow Pendant Control Station (XACA205)
- OMRON Timer (H3CR-A AC100-240/DC100-125)
- OMRON Time Delay Relay, 24 to 48VAC/12 to 48VDC (H3CR-A8AC24-48DC12-48)
- OMRON Time Delay Relay, 120VAC, 3A, 4PDT (H3YN-4 AC100-120)
- OMRON Timer 17.5mm TIMER DIN. MNT. (H3DS-ML AC24-230/DC24-48)
- OMRON Time Dlay Rlay, 24 to 240VAC/12 to 240VDC (H3CA-A)
- OMRON Time Delay Relay, 24VAC, 5A, DPDT (H3YN-2 AC24)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN85)
- Omron Electrical Relays