Shop All Terminal Blocks
Omron
Terminal Block Tools and Accessories
Mfr # XW5T-S4.0-1.1-1
Zoro # G411228977
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Dark Gray
- Strip Length 9 mm
- UL 94 Flammability Rating V-0
- Minimum Operating Temperature 40 Degrees C
- Number of Tiers 1
Product Information
- Brand Omron
- MFR # XW5T-S4.0-1.1-1
- Zoro # G411228977
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
Strip Length | 9 mm |
For Minimum Wire Size | 26 AWG |
Overall Length | 48.2 mm |
Overall Depth | 6 mm |
Overall Width | 56 mm |
For Maximum Wire Size | 10 AWG |
Details
Item | Terminal Block Tools and Accessories |
Housing Color | Dark Gray |
UL 94 Flammability Rating | V-0 |
Minimum Operating Temperature | 40 Degrees C |
Number of Tiers | 1 |
Compatible with Product Type | Control Panels |
Termination Style | Screw |
Housing Material | Polyamide |
Maximum Voltage | 600 V |
Standards | cULus (UL1059), IEC 60947-7-1, IEC 60947-7-2 |
Terminal Block Type | Feed-Through |
Current | 20 A |
Torque | 1 N-m |
Description
Terminal Block Tools and Accessories, Current 20 A, For Minimum Wire Size 26 AWG, For Maximum Wire Size 10 AWG, Housing Color Dark Gray, Maximum Voltage 600 V, Mounting Type DIN, Number of Tiers 1, Overall Depth 6 mm, Overall Length 48.2 mm, Overall Width 56 mm, Standards cULus (UL1059), IEC 60947-7-1, IEC 60947-7-2, Terminal Block Type Feed-Through, Compatible with Product Type Control Panels, Housing Material Polyamide, Maximum Operating Temperature 60 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Selectr Swtch Cntrl Statn, High/Low/Start (VS-PBS34)
- FLUKE NETWORKS Fiber Optic Fault Locator, SC Connector (FQM-100-M-VFL)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, DPST, 45 to 160 psi, Standard Action (31QG3EMX)
- EATON Mushroom Head, 30mm, Red, Metal (10250TJ62)
- OMRON Relay Terminal And Contact Block (G6B-48BND)
- OMRON Terminal And Contact Block (XW2B-50Y5)
- LENCO Lenco 380-08040 Connector Terminal (380-08040)
- DISCO Red Nyln Piggyback Terminal 1/4" Tab Female F/I 22-18 Ga. PK15 (3653PK)
- ZORO SELECT Barrier Strip, 35A, 12 Pole, 300VAC (6YJ02)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 4mm2, double level, 4 points, set of 10 (NSYTRV44D)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 8 inches long (9080MH308)
- Omron Power Distribution Blocks & Terminal Blocks