Shop All General Purpose Relays
Omron
SUPER MY
Mfr # MY4N DC100/110 (S)
Zoro # G110190445
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Silver and Gold Plated
- Features Full Range of Sockets Covering Mounting by Screw, Box Clamp and Screw-Less Clamp Method, Screw-Less Clamp Terminal Sockets Available, Transparent Housing
- Standards RoHS
- Number of Pins 14
- Contact Form 4PDT
Product Information
- Brand Omron
- MFR # MY4N DC100/110 (S)
- Zoro # G110190445
- UPC # 4536853672393
- Country of Origin Japan
- Category General Purpose Relays
Dimensions
Overall Depth | 1.66 in |
Body Width | 0.84 in |
Flat Pin Width | 2.6 mm |
Body Height | 1.1 in |
Body Depth | 1.41 in |
Description
General Purpose Relays, Base Shape Square, Coil Voltage 100/110V DC, Contact Form 4PDT, Electrical Connection Plug-In, Flat Pin Width 2.6 mm, Number of Pins 14, Status Indicator LED Indicator, Contact Rating (AC) 0.80 A @ 250V, 3 A @ 250V, Contact Rating (DC) 1.5 A @ 30V, 3 A @ 30V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.41 in, Body Height 1.1 in, Body Width 0.84 in, Coil Resistance 11,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK50 (37330-P50)
- RACO Connector, Flex Ac/Mc, 90, 1-1/4", Zinc (2695)
- EATON BUSSMANN Pwr Dist Block, 840A, 1P, 2AWG-600 MCM, 600V (16528-1)
- DWYER INSTRUMENTS Ice Cube Relay, 120V (784XDXM4L-120A)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- OMRON GP RELAY (LY2-0-AC110/120)
- SCHNEIDER ELECTRIC Controller, Modicon MCM, 8 inputs 2 outputs, monitors expansion modules, screw (XPSMCMCP0802)
- WHITE-RODGERS 90-341 2 Pole Relay, Type 91, (90-341)
- ARGO Arm-3P 3 Zone Circulator Relay (ARM-3P)
- Omron General Purpose Relays