Shop All Solid State Relays
Omron
SolStateRelay, In100-240VAC, Out24-240VAC
Mfr # G3NA-225B-UTU AC100-240
Zoro # G8044733
original price:
$60.49
1% off
new price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 100 to 240V AC
- Output or Controlled Voltage Range 24 to 240V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Not Included
- Switch Type Photocoupler
Product Information
- Brand Omron
- MFR # G3NA-225B-UTU AC100-240
- Zoro # G8044733
- Country of Origin China
- Category Solid State Relays
Dimensions
Body Height | 2.28 in |
Overall Depth | 1.06 in |
Body Width | 1.69 in |
Body Depth | 0.98 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 25 A, Input Voltage 100 to 240V AC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink 25 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 240V AC, Standards CE Certified, CSA Certified, TUV Certified, UL Listed, Switch Component Type Photocoupler, Current Type AC, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.64 In. L (BIBD2502)
- SQUARE D Fuse Kit, 250VAC, 30A (DRK30)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 500 Feet (20SS316L500)
- QUICKCABLE Red Welding Cable, 4/0,100 ft. (202209-100)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-220B-UTU DC5-24)
- OMRON Solid State Relay, 100 to 240VAC, 50A (G3NA-650B-AC100-240)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-420B-UTU DC5-24)
- OMRON 5-24V-Dc Solid State Relay 20PK (G3TA-IDZR02S)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-440B-UTU-2 DC5-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-240B-UTU AC100-240)
- SCHNEIDER ELECTRIC 4 to 32VDC 50A Solid State Relays (SSP3A250BDR)
- Omron Electrical Relays