Shop All Solid State Relays
Omron
SolStateRelay, In100-240VAC, Out24-240VAC
Mfr # G3NA-210B-UTU AC100-240
Zoro # G4389457
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 100 to 240V AC
- Output or Controlled Voltage Range 24 to 240V AC
- Max. Output Amps w/Heat Sink 10 A
- Heat Sink Not Included
- Switch Type Photocoupler
Product Information
- Brand Omron
- MFR # G3NA-210B-UTU AC100-240
- Zoro # G4389457
- Country of Origin China
- Category Solid State Relays
Dimensions
Overall Depth | 1.06 in |
Body Depth | 0.98 in |
Body Height | 2.28 in |
Body Width | 1.69 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 0.6 to 15 A, Input Voltage 100 to 240V AC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 15 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 240V AC, Standards CE Certified, CSA Certified, TUV Certified, UL Listed, Switch Component Type Photocoupler, Current Type AC, Electrical Phase Single, Finger Safe Yes, Mounting Style Surface
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446NK)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- EATON Circuit Breaker, BRP Series 20A, 1 Pole, 120/240V AC (BRP120GF)
- ENET Enet 20M Lc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (LC2-SM-20M-ENC)
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- OMRON Solid State Relay, 19.2 to 28.8VDC, 5A (G3NE-205T-US-DC24)
- OMRON Solid State Relay (G3R-ODX02SN-UTU DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-220B-UTU DC5-24)
- OMRON Solid State Relay, 12 to 24VDC, 45A (G3PE-245B DC12-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-205B-UTU DC5-24)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A53TP50D-10)
- Omron Electrical Relays