Shop All Solid State Relays
Omron
SolStateRelay, In100-240VAC, Out200-480VAC
Mfr # G3NA-240B-UTU AC100-240
Zoro # G8044112
original price:
$102.40
5% off
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 100 to 240V AC
- Output or Controlled Voltage Range 200 to 480V AC
- Max. Output Amps w/Heat Sink 40 A
- Heat Sink Not Included
- Switch Type Photocoupler
Product Information
- Brand Omron
- MFR # G3NA-240B-UTU AC100-240
- Zoro # G8044112
- Country of Origin China
- Category Solid State Relays
Dimensions
Body Depth | 1.1 in |
Body Height | 2.28 in |
Body Width | 1.69 in |
Overall Depth | 1.18 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 40 A, Input Voltage 100 to 240V AC, Maximum Output Current with Heat Sink 40 A, Maximum Output Current without Heat Sink 40 A, Output Switching Mode Zero Crossing, Output Voltage Range 200 to 480V AC, Standards CE Certified, CSA Certified, TUV Certified, UL Listed, Switch Component Type Photocoupler, Current Type AC, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, BtuH: 1, 500 (790)
- SPRINGER CONTROLS CO ABB Power Supply, 22mm, Screw Terminal (P9P-DNV0)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 6A @ 240V AC, Actuator Location: Side (9007MS04S0084)
- HALEX 2 IN SERVICE ENTRANCE CAP EACH (58020)
- OMRON Solid State Relay, 5 to 24VDC, 40A (G3PA-240B-VD-DC5-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-225B-UTU AC100-240)
- OMRON Solid State Relay, 12 to 24VDC, 15A (G3PE-215B DC12-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-225B-UTU DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-420B-UTU DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-205B-UTU DC5-24)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR06D12)
- Omron Solid State Relays