Shop All Solid State Relays
Omron
Solid State Relay
Mfr # G3NA-D210B-UTU AC100-240
Zoro # G910791729
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sink Included
- Input Voltage 75 to 264V AC
- Standards CSA, EN (VDE), UL Listed
- Overall Depth 1.06 in
- Body Height 2.28 in
Product Information
- Brand Omron
- MFR # G3NA-D210B-UTU AC100-240
- Zoro # G910791729
- UPC # 4549734591362
- Country of Origin China
- Category Solid State Relays
Dimensions
Overall Depth | 1.06 in |
Body Height | 2.28 in |
Body Width | 1.69 in |
Body Depth | 1.06 in |
Description
Solid State Relay, Electrical Connection Screw, Heat Sink Included, Input Voltage 75 to 264V AC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 4.0 A, Output Voltage Range 4 to 220V DC, Standards CSA, EN (VDE), UL Listed, Switch Component Type Photocoupler, Current Type AC, Electrical Phase Single, Mounting Style Screw, Voltage Type DC Output, Body Depth 1.06 in, Body Height 2.28 in, Body Width 1.69 in, Dielectric Strength 2,500V AC, Drop Out Voltage 1.5V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON SWITCH STANDARD TOGGLE, 20A-120/277V (1221-2R)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 31.2W, 1.3A, DIN Rail (6EP33316SB000AY0)
- VAST Strut Channel Fitting, 1/4 (V645HDG)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 3m, Multi (N306-010)
- OMRON Solid State Relay, 19.2 to 28.8VDC, 5A (G3NE-205T-US-DC24)
- OMRON Solid State Relay, 12 to 24VDC, 45A (G3PE-245B DC12-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-220B-UTU DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-440B-UTU-2 DC5-24)
- OMRON UNIT SAFETY RELAY (G9SA-EX301)
- OMRON Solid State Relay, 12 to 24VDC, 25A (G3PE-225B DC12-24)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (A2450E)
- Omron Solid State Relays