Shop All Solid State Relays
Omron
Solid State Relay, 9.6 to 14.4VDC, 5A
Mfr # G3NE-205T-US-DC12
Zoro # G1147842
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 10 to 14V DC
- Output or Controlled Voltage Range 75 to 264V AC
- Max. Output Amps w/Heat Sink 5 A
- Heat Sink Not Included
- Switch Type Phototriac
Product Information
- Brand Omron
- MFR # G3NE-205T-US-DC12
- Zoro # G1147842
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Body Width - Relay | 1.87 in |
Body Height - Relay | 0.45 in |
Body Depth - Relay | 1.47 in |
Overall Height - Relay | 0.77 in |
Overall Depth | 0.77 in |
Body Width | 1.87 in |
Body Height | 1.47 in |
Body Depth | 0.45 in |
Description
Solid State Relay, Electrical Connection Quick-Connect, Heat Sink Not Included, Input Current 5 A, Input Voltage 9.6 to 14.4V DC, Maximum Output Current with Heat Sink 5 A, Maximum Output Current without Heat Sink 5 A, Output Switching Mode Zero Crossing, Output Voltage Range 120 to 240V AC, Standards CSA Certified, IEC/EN, TUV Certified, UL Listed, Switch Component Type Phototriac, Current Type DC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, EDB Series 40A, 3 Pole, 277/480V AC (EDB34040)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 15W, 0.63A, DIN Rail (ML15.241)
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (DG322NGB)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-50528-12)
- OMRON Solid State Relay, 12 to 24VDC, 45A (G3PE-245B DC12-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-205B-UTU DC5-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-220B-UTU AC100-240)
- OMRON UNIT SAFETY RELAY (G9SA-EX301)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-210B-UTU DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-420B-UTU DC5-24)
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (A2475)
- Omron Electrical Relays