Shop All Solid State Relays
Omron
Solid State Relay, 4 to 6VDC, 5A
Mfr # G3NE-205T-US-DC5
Zoro # G3276201
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 6V DC
- Output or Controlled Voltage Range 75 to 264V AC
- Max. Output Amps w/Heat Sink 5 A
- Heat Sink Not Included
- Switch Type Phototriac
Product Information
- Brand Omron
- MFR # G3NE-205T-US-DC5
- Zoro # G3276201
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Body Height - Relay | 0.45 in |
Body Width - Relay | 1.87 in |
Overall Height - Relay | 0.77 in |
Body Depth - Relay | 1.47 in |
Overall Depth | 0.77 in |
Body Height | 1.47 in |
Body Width | 1.87 in |
Body Depth | 0.45 in |
Description
Solid State Relay, Electrical Connection Quick-Connect, Heat Sink Not Included, Input Current 5 A, Input Voltage 4 to 30V DC, Maximum Output Current with Heat Sink 5 A, Maximum Output Current without Heat Sink 5 A, Output Switching Mode Zero Crossing, Output Voltage Range 120 to 240V AC, Standards CSA Certified, IEC/EN, TUV Certified, UL Listed, Switch Component Type Phototriac, Current Type DC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF OUTLET 125V 2WIRE WHT (61015)
- PASS & SEYMOUR 20A Wht Armor Connector (PS520CACC20)
- POLARIS Insulated Multitap Connector, 2.99 In. L (IPLD250-3B)
- SQUARE D Control Transformer, 500 VA UL; 500 VA CSA; 500 VA NOM; 300 VA, Not Rated, 115 °C (9070T500D32)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-210B-UTU AC100-240)
- OMRON Solid State Relay, 5 to 24VDC, 40A (G3PA-240B-VD-DC5-24)
- OMRON Solid State Relay, 100 to 240VAC, 50A (G3NA-650B-AC100-240)
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-220B-UTU AC100-240)
- OMRON SolStateRelay, In100-240VAC, Out200-480VAC (G3NA-240B-UTU AC100-240)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKM0630)
- Omron Electrical Relays