Shop All Solid State Relays
Omron
Solid State Relay, 100 to 240VAC, 50A
Mfr # G3NA-650B-AC100-240
Zoro # G2520436
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 100 to 240V AC
- Output or Controlled Voltage Range 400 to 600V AC
- Max. Output Amps w/Heat Sink 50 A
- Heat Sink Not Included
- Switch Type Photocoupler
Product Information
- Brand Omron
- MFR # G3NA-650B-AC100-240
- Zoro # G2520436
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Body Height - Relay | 1.18 in |
Overall Height - Relay | 1.18 in |
Body Width - Relay | 1.69 in |
Body Depth - Relay | 2.28 in |
Overall Depth | 1.18 in |
Body Width | 1.69 in |
Body Depth | 2.28 in |
Body Height | 1.18 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 17.4 to 35 A, Input Voltage 100 to 240V AC, Maximum Output Current with Heat Sink 50 A, Maximum Output Current without Heat Sink 6 A, Output Switching Mode Zero Crossing, Output Voltage Range 400 to 600V AC, Standards CE Certified, CSA Certified, UL Listed, Switch Component Type Photocoupler, Current Type AC, Electrical Phase Single, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2023CR)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (Z-15GQ22-B7-K)
- BIRCHER REGLOMAT Safety Controller, Automatic reset, 24VAC/DC, Safety Category 3 CEN (ESD3-04-24ACDC)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (IG5352W)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-240B-UTU DC5-24)
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- OMRON Solid State Relay, 12 to 24VDC, 15A (G3PE-215B DC12-24)
- OMRON 5-24V-Dc Solid State Relay 20PK (G3TA-IDZR02S)
- OMRON Solid State Relay, 19.2 to 28.8VDC, 5A (G3NE-205T-US-DC24)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-420B-UTU DC5-24)
- OMEGA 90-280V-AC 50A Amp 48-660V-AC Solid State Relay (SSR660AC50A)
- Omron Solid State Relays