Shop All Relay Sockets
Omron
Socket, 10 Pin, DIN Rail, 24V, 6A
Mfr # P7SA-10F
Zoro # G3212973
original price:
$50.06
20% off
new price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Elevator, Finger Safe
- Base Style - Relay Socket Square
- Mounting - Relay DIN Rail, Surface
- Electrical Connection - Relay Socket Screw
- Number of Pins - Relay 10
Product Information
- Brand Omron
- MFR # P7SA-10F
- Zoro # G3212973
- Country of Origin China
- Category Relay Sockets
Dimensions
Depth (In.) | 2.38 |
Height - Relay Socket | 3.54 in |
Depth | 2.38 in |
Length (In.) | 3.54 |
Width - Relay Socket | 0.88 in |
Depth - Relay Socket | 2.38 in |
Width (In.) | 0.88 |
Width | 0.89 in |
Flat Pin Width | 0.02 in |
Height | 3.54 in |
Description
Relay Socket, Base Style Square, Current Rating 6 A, Electrical Connection Screw Clamp, Flat Pin Width 0.02 in, Number of Pins 10, Number of Terminals 4, Pin Shape Flat, Socket Type Elevator, Finger Safe, Mounting Style DIN Rail & Surface, Color Tan, Compatible Relays G7SA Series, Contact Rating (AC) 6 A @ 250V, Contact Rating (DC) 6 A @ 30V, Depth 2.38 in, Height 3.54 in, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Series P7SA Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-75R0)
- ATC 652 Series Multi-Function Multi-Range Timer (652-8-5000)
- HUBBELL 30/20A Locking Plug 4P 5W 600VAC/250VDC BK (HBL25415B)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A, Reversing: No (6EAR4)
- OMRON Relay Socket, Standard, Square, 11 Pin (PTF11PC)
- OMRON Relay Socket, Standard, Square, 11 Pin, PCB (PTFPCB)
- OMRON Relay Scket, Finger Safe, Octal, 11 Pin, 10A (PF113A-E)
- OMRON Relay Socket, Finger Safe, Square, 8 Pin, 5A (P2RF-08-S)
- OMRON Relay Sockets (J7KNA-AR-22 24VS)
- OMRON Socket, 8 PIN (P3G-08)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 10A (RUZC2M)
- Omron Electrical Relays