Shop All Safety Switch Mats
This Product is Discontinued
Omron
Safety Switch Mat, 12 in L, 36 in W, 1.0 in Thick, Polyurethane, Pigtail with 4 Pin M8 Connector (Discontinued)
Mfr # UMA36121
Zoro # G7253243
Free Shipping & Returns
This Product is Discontinued
Key Features
- Termination Pigtail with 4 Pin M8 Connector
- Thickness 1.0 in
- Length 12 in
- Width 36 in
- Material Polyurethane
Product Information
- Brand Omron
- MFR # UMA36121
- Zoro # G7253243
- Country of Origin United States
- Category Safety Switch Mats
Dimensions
Length | 12 in |
Width | 36 in |
Length (Straight Wireway) | 12 in |
Details
Item | Safety Switch Mat |
Termination | Pigtail with 4 Pin M8 Connector |
Thickness | 1.0 in |
Material | Polyurethane |
Color | Black |
IP Rating | 67 |
Standards | CE,UL |
Contact Form | SPST |
Description
Safety Switch Mat, Length 12 in, Width 36 in, Thickness 1 in, Material Polyurethane, Color Black, Contact Form SPST, Pigtail with 4 Pin M8 Connector, IP Rating 67, Standards CE,UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.