Shop All Safety Monitoring Relays
Omron
Safety Monitoring Relay, 120/240VAC, 9.0VA
Mfr # G9SA-301 AC100-240
Zoro # G3027744
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 120/240 V AC
- AC Contact Rating - Relay 5A @ 250 V
- DC Contact Rating - Relay 5A @ 30 V
- Mounting - Relay DIN Rail
- Output Switch Configuration - Relay (1) SPST-NC Aux. Relay, (3) SPST-NO Instantaneous
Product Information
- Brand Omron
- MFR # G9SA-301 AC100-240
- Zoro # G3027744
- Country of Origin China
- Category Safety Monitoring Relays
Dimensions
Body Width - Relay | 1.7 in |
Height | 3" |
Body Height - Relay | 3 in |
Width | 1.7" |
Body Depth - Relay | 4.3 in |
Overall Height - Relay | 3 in |
Depth | 4.3" |
Body Height | 2.99 in |
Overall Depth | 3 in |
Body Depth | 4.37 in |
Body Width | 1.77 in |
Description
Safety Monitoring Relay, Coil Resistance Not Applicable, Contact Form SPST-NC, Delay Time None, Delay Type Adjustable, Electrical Connection Screw Terminal, IP Rating IP20, Input Voltage 120 to 240V AC, Mounting Style DIN Rail & Surface, Number of Inputs 2, Number of Pins 20, Output Switch Configuration (3) NO, Response Time 10 msec, Status Indicator LED Indicator, Standards CSA Certified, UL Listed, Contact Rating (AC) 5 A @ 250V, Contact Rating (DC) 5 A @ 30V, For Use With Emergency Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL AB 3C 316S PIN PLUG (973106A14S7P)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type (A483608LPEMCSS)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Female Type PK100 (3529PK)
- ZORO SELECT Flat Indicator Light, White, 120VAC (24M141)
- OMRON Safety Relays (G7Z-4A-11Z-R DC24)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-3A3B DC24 BY OMZ)
- OMRON Monitoring Relays, 9 Pins, 200-480V AC (K8AK-PH1 200/500VAC)
- OMRON Force Guided Safety Relay, 3NO/1NC (G7SA-3A1B DC24)
- OMRON Safety Monitoring Relay, DIN Rail, 2.5VA (G9SA-301 AC/DC24)
- OMRON Force Guided Safety Relay, 2NO/2NC (G7SA-2A2B DC24)
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-120-ASA)
- Omron Electrical Relays