Shop All Switch Accessories
Omron
Roller Lever Arm, 4.84 In. Arm L
Mfr # D4AC00
Zoro # G2676606
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With D4A1102N, D4A1103N, D4A1105N, D4A2501N, D4A2717N, D4A2918N, Mfr. No. D4A1101N
- Arm Length 4.84 in
- Roller Dia. 0.75 in
- Arm Width 0.3 in
- Arm Depth 0.75 in
Product Information
- Brand Omron
- MFR # D4AC00
- Zoro # G2676606
- Country of Origin Japan
- Category Switch Accessories
Dimensions
Arm Length | 4.84 in |
Roller Dia. | 0.75 in |
Arm Width | 0.3 in |
Arm Depth | 0.75 in |
Roller Width | 0.33 in |
Arm Length - Minimum | 3.4 in |
Arm Length - Maximum | 4.84 in |
Roller Diameter | 19 in |
Details
Item | Limit Switch Lever Arm |
For Use With | D4A1102N, D4A1103N, D4A1105N, D4A2501N, D4A2717N, D4A2918N, Mfr. No. D4A1101N |
Actuator Type | Adjustable Roller |
Roller Position | Front |
Arm Material | Stainless Steel |
Roller Material | Stainless Steel |
Series | D4A |
Actuator Style | Rotary Lever Roller |
Arm Adjustability | Fixed |
Operating Temperature - Minimum | -50 Degrees F |
Roller Adjustability | Adjustable |
Compatible with Manufacturer Model Number | D4A1101N, D4A1102N, D4A1103N, D4A1105N, D4A2501N, D4A2717N, D4A2918N |
Operating Temperature - Maximum | 150 Degrees F |
Description
Limit Switch Lever Arm, Actuator Type Adjustable Roller, For Use With D4A1102N, D4A1103N, D4A1105N, D4A2501N, D4A2717N, D4A2918N, Mfr. No. D4A1101N, Arm Length 4.84 in, Roller Position Front, Roller Dia. 0.75 in, Roller Width 0.33 in, Arm Material Stainless Steel, Roller Material Stainless Steel, Arm Width 0.3 in, Arm Depth 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 1-1/2In (RB300-150)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (DU322RB)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHTLWWW)
- ABB AF96-30-00-13, CTR, 3P, 92A, 100-250VAC/DC, 2/2 (AF96-30-00-13)
- OMRON Lmt Swtch Head, Seald Crssrllr Plngr, Top (D4C0033)
- OMRON Adjustable Straight Actuating Key (D4DS-K3)
- OMRON Limit Switch Head, Wbbl Stick, Top, 3.62 In (D4C0050)
- OMRON Straight Actuating Key (D4BS-K1)
- OMRON Cable Kit, PVC Covered Steel, 16ft. 5in.L (44506-2705)
- OMRON Adjustable Straight Actuating Key (D4BS-K3)
- SQUARE D Operating Mechanism Cable Mechanism Nema (9422CSF30)
- Omron Switch Accessories