Shop All Relay Sockets
Omron
Relay Sockets and Hardware
Mfr # P2CM-S
Zoro # G610634197
product price: $0.90
/ea
$0.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.8 mm
- Length 36 mm
- For Use With Screwless Clamp Terminal Sockets
- Height 40.35 mm
- Product Type Release Bar
Product Information
- Brand Omron
- MFR # P2CM-S
- Zoro # G610634197
- UPC # 4536853722722
- Country of Origin China
- Category Relay Sockets
Dimensions
Width | 16.8 mm |
Length | 36 mm |
Height | 40.35 mm |
Details
Item | Relay Sockets and Hardware |
For Use With | Screwless Clamp Terminal Sockets |
Product Type | Release Bar |
Compatible Series | P2RF, PYF |
Description
Relay Sockets and Hardware, For Use With Screwless Clamp Terminal Sockets, Height 40.35 mm, Length 36 mm, Width 16.8 mm, Product Type Release Bar, Compatible Series P2RF, PYF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GC2X)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 30A, 600V AC, Indicating (AJT30)
- ELECTRIDUCT Heat Shrink End Caps- 3/8" - Black (HSEC-0375-BK-100PK)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015W)
- OMRON Relay Scket, Finger Safe, Square, 5 Pin, 10A (P2RF-05-S)
- OMRON Relay Socket, Standard, Square, 11 Pin, 5A (PYF11A)
- OMRON Relay Socket, Finger Safe, Square, 14 Pin (PTF14A)
- OMRON SOCKET (PYF08A-N)
- OMRON Relay Scket, Finger Safe, Square, 8 Pin, 10A (PYF08S)
- OMRON Socket, 14 Pin, DIN Rail, 24V, 6A (P7SA-14F-ND DC24)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin (70-750E11-1)
- Omron Electrical Relays