Shop All Food Service Appliance Parts
Omron
Relay Socket, Square, 8 Pins, 5 A
Mfr # P2RFZ-08-E
Zoro # G102161835
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.11 in
- Width 0.61 in
- Color Black
- Socket Type - Relay Finger Safe
- Width - Relay Socket 0.63 in
Product Information
- Brand Omron
- MFR # P2RFZ-08-E
- Zoro # G102161835
- UPC # 04549734578547
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 3.11 in |
Width | 0.61 in |
Width - Relay Socket | 0.63 in |
Depth - Relay Socket | 2.4 in |
Height - Relay Socket | 3.11 in |
Depth | 2.4 in |
Flat Pin Width | 0.187 in |
Description
Relay Socket, Base Style Square, Contact Form DPDT, Current Rating 5 A, Electrical Connection Screw Clamp, Flat Pin Width 0.187 in, Number of Pins 8, Number of Terminals 8, Pin Shape Flat, Socket Type Standard, Finger Safe, Mounting Style DIN Rail & Surface, Color Black, Compatible Relays G2RS Series, Compatible with Grainger Part Number 4FE20
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTY HAD A PARTY 3 oz. Square Palm Leaf Eco Friendly Mini Disposable Bowls (100 Bowls), 100PK (4673S-CASE)
- ZORO SELECT Paper Tray Cover 12-3/4" x 16-1/2", Pk1000 (410211)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 5 oz, PK100 (Y5)
- APW Quartz Element 208V 1800W 29-1/8" (82533100)
- WHIRLPOOL Drain Hose, Black (22003410)
- IMPERIAL COOKING EQUIPMENT Pilot Assy (1097)
- TRUE Switch, Rocker Carlingswitch T1Ga721-6S-Bl-Nbl-Xtm (801943)
- ROBOT COUPE Cutter Lid Assembly R401A (39741)
- FRYMASTER Seal, Pump (Kit, Haight) For - Part# Fm8160728 (FM8160728)
- TAYLOR THERMOMETER Thermometer, Digital, -4/140F For - Part# 14439 (14439)
- CMA DISH MACHINES 1/2 Vacuum Breaker Repair Kit Wat (03623.00)
- Omron Food Service Appliance Parts